SMC KQ2H08-02S SS MALE CONNECTOR


KQ2H One-touch Fitting

References
smc:KQ2H08-02S
rubix:244A7974

Product details : SMC KQ2H08-02S SS MALE CONNECTOR


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.

Strengths

Quick assembly/disassembly.

Applications

For vacuum and compressed air. Also suitable for water.

Technical specifications


Attributes
Logistic Weight13 g
Show UNSPSC/ECL@SS
£ 2.47 excl. VAT
/ Each
£ 2.96 incl. VAT
  • Delivery usually within ( 26 ) days