Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 883952 PUSH IN SWIVEL T-8MM-G1/8IN PTFE SEAL
MECALINE 883952 PUSH IN SWIVEL T-8MM-G1/8IN PTFE SEAL
SWIVEL MALE TEE PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883952
rubix:
216A3551
ean:
3660338373466
Technical specifications
Connection 1
8
Connection 2
G1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883952 PUSH IN SWIVEL T-8MM-G1/8IN PTFE SEAL
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : PTFE
Technical specifications
Attributes
Connection 1
8
Connection 2
G1/8
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.54
excl. VAT
/
Each
£
7.85
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
SMC KQ2S06-M5A ONE-TOUCH FITTING
MECALINE 858721 MALE STRAIGHT FITTING 16- G1/2IN
SMC KQ2L16-03NS NICKEL PLATED BRASS FITTING 3/8 MALE THREAD I 16 TUBE
MECALINE PUSH IN MALE STUD-10MM-G1/4IN 883852
MECALINE 858871 MALE TEE 6-R1/2IN
MECALINE MALE STRAIGHT 6-G3/8IN 853046
SMC KQ2V08-01NS NICKEL PLATED BRASS FITTING 1/8 MALE THREAD I 8 TUBE
LEGRIS LF3000 FITTING 3101-08-67
MECALINE 842894 NON-ORIENTABLE ELBOW 10- R3/8IN
MECALINE MALE BANJO 10 G1/4 853151
MECALINE MALE 90ELBOW 8-R1/4IN 853216
MECALINE 859679 BOLTS FOR DOUBLE TRIPLE AND FEMALE BANJOS C1/8
MECALINE 859739 BRANCH TEE MM 8-G3/8IN
MECALINE 883874 PUSH IN LONG SWIVEL 90-6MM-G1/8IN
MECALINE 883824 PUSH IN SWIVEL T-4MM-G1/8IN