SMC KXH08-02S ROTARY FITTING


Rotary Fitting Series KX

References
smc:KXH08-02S
rubix:117A9752
KX, High Speed, Rotary, One-touch Fitting
brand logo
Technical specifications
Connection 11/4
Connection 28
See all Specifications

Product details : SMC KXH08-02S ROTARY FITTING


Rotary one-touch fitting series KX comes with double ball race bearing for high speed applications. KX series comes in 5 tube sizes ranging from 4 to 12mm. One touch collet includes anti tube rotation mechanism. KX is suitable for pressure or vacuum applications.
Model: H (Male Connector)
Applicable Tube OD: Ø8
Port Size: 02 [R(PT) 1/4]
Sealant: S (Sealant)

Technical specifications


Attributes
Logistic Weight34 g
Connection 11/4
Connection 28
Length18 mm
Type of threadingR
Max. temperature60 °C
Min. temperature-5 °C
MaterialPBT
Show UNSPSC/ECL@SS
£ 49.43 excl. VAT
/ Each
£ 59.32 incl. VAT
  • Delivery usually within ( 4 ) days