KQ2H One-touch Fitting
Connection 1 | R 3/8 |
---|---|
Connection 2 | 8 |
Logistic Weight | 26 g |
---|---|
Connection 1 | R 3/8 |
Connection 2 | 8 |
Length | 20.9 mm |
Type of threading | R |
Max. temperature | 60 °C |
Min. temperature | -5 °C |
Material | C3604;PBT;PP |
Delivery usually within ( 21 ) days