References
Festo:QS-1/8-8
Rubix:80079745
Manufacturer :153004
EAN:4052568031145

Documents
Product details : FESTO 153004 PUSH-IN FITTING QS-1/8-8
- Standard series
- Wide range of variants: wide selection for maximum flexibility in standard applications
- PBT and nickel-plated brass
- Operating media compressed air, vacuum, water. Water as per the manufacturer's declaration, see www.festo.com/certificates/QS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x14x14 mm |
|---|---|
| Logistic Weight | 15 g |
| Connection 1 | r 1/8 in |
| Material | nickel plated brass |
| Min. temperature | -10 °C |
| Connection 2 | 8 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 1.51 excl. VAT
/ Each
£ 1.81 incl. VAT
- Delivery usually within ( 2 ) days