Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 883833 PUSH IN FEMALE STUD-4MM-M5
MECALINE 883833 PUSH IN FEMALE STUD-4MM-M5
FEMALE THREADED STRAIGHT PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883833
rubix:
216A1057
ean:
3660338372421
Technical specifications
Connection 1
M5
Connection 2
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883833 PUSH IN FEMALE STUD-4MM-M5
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 1
M5
Connection 2
4
Type of threading
Other
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.72
excl. VAT
/
Each
£
3.26
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
SMC KQ2V08-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 8 TUBE
MECALINE 883962 PUSH IN FIXED MALE 90-4MM-G1/8IN
LEGRIS 3669 06 13 EXTENDED STUD ELBOW 6MM X 1/4IN BSPP
SMC KQ2H06-02NS NICKEL PLATED BRASS FITTING R RC 1/4MALE THREAD I6TUBE
SMC KQ2H16-U04A ONE-TOUCH FITTING
SMC KQ2S16-03AS BRASS FITTING 3/8 MALE THREAD I 16 TUBE
SMC KQ2L06-M6A ONE-TOUCH FITTING
FESTO 186111 PUSH-IN FITTING QS-G3/8-8-I
MECALINE 859670 BOLTS FOR DOUBLE BANJOS 3/8
MECALINE 883997 PUSH IN SWIVEL ELBOW-8MM-1/8 PTFE SEAL
MECALINE 883829 PUSH IN SWIVEL T-8MM-G3/8IN
MECALINE 883931 PUSH IN SINGLE BANJO-6MM-G1/4IN
SMC KQ2H06-02AS BRASS FITTING R RC 1/4 MALE THREAD I 6 TUBE
FESTO 186347 PUSH-IN FITTING QS-G3/8-16
CAMOZZI ELBOW FITTING 75228-1/4