Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE STRAIGHT 8-G1/2IN 858717
MECALINE MALE STRAIGHT 8-G1/2IN 858717
PARALLEL MALE STRAIGHT FITTING
References
mecaline:
858717
rubix:
208A5068
ean:
3660338137877
Technical specifications
Connection 1
G1/2
Connection 2
8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE STRAIGHT 8-G1/2IN 858717
Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Internal Hex Socket
Technical specifications
Attributes
Connection 1
G1/2
Connection 2
8
Type of threading
Cylindrical
Material
Nickel Plated Brass Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.35
excl. VAT
/
Each
£
7.62
incl. VAT
In stock: Next day delivery
Select variants (22)
Add to cart
Check our products from related categories
MECALINE MALE STRAIGHT 6-G3/8IN 840657
MECALINE PUSH IN MALE STUD-8MM-G1/8IN 883849
SMC KXL10-02S FITTING
MECALINE 883968 PUSH IN FIXED MALE 90-10MM-G3/8IN
MECALINE MALE BANJO 6 G1/4 853147
MECALINE MALE STRAIGHT 8-R3/8IN 853032
SMC KQ2T04-01NS NICKEL PLATED BRASS FITTING 1/8 MALE THREAD I 4 TUBE
SMC KQ2H04-02AS BRASS FITTING R RC 1/4 MALE THREAD I 4 TUBE
LEGRIS LF 3000 FITTING 3108 06 13
AVENTICS 2122010380
SMC KQ2L23-02AS BRASS FITTING 1/4 MALE THREAD I 3.2 TUBE
SMC KQ2L TEE THREADED 3/8ONE TOUCH PUSH FIT EQUAL 8MM
MECALINE 858804 MALE BANJO FITTING MM 8 - R1/8
MECALINE 840563 MALE TEE 10-R1/4IN
MECALINE 842863 STRAIGHT FITTING 8 R1/8IN