Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 883836 PUSH IN FEMALE STUD-6MM-G1/4IN
MECALINE 883836 PUSH IN FEMALE STUD-6MM-G1/4IN
FEMALE THREADED STRAIGHT PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883836
rubix:
216A1933
ean:
3660338372452
Technical specifications
Connection 1
g1/4
Connection 2
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883836 PUSH IN FEMALE STUD-6MM-G1/4IN
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 1
g1/4
Connection 2
6
Material
nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.20
excl. VAT
/
Each
£
2.64
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Check our products from related categories
MECALINE 858809 MALE BANJO FITTING MM 10 - R1/4
SMC KQ2S04-M5N ONE TOUCH FITTING
SMC KQ2H04-02AS BRASS FITTING R RC 1/4 MALE THREAD I 4 TUBE
SMC KQ2Y12-03NS ONE-TOUCH FITTING
FESTO 186108 PUSH-IN FITTING QS-G1/4-6-I
SMC KQG2P-10 PLUG
MECALINE PUSH IN SWIVEL ELBOW-12MM-G1/2IN 883872
MECALINE 840612 BANJO HOUSING 4-M5 B
MECALINE 858838 MALE 90 ELBOW 16-G1/2IN
SMC KQ2L06-M5A ONE-TOUCH FITTING
MECALINE MALE 90 ELBOW 6-G1/8IN 853229
MECALINE MALE STRAIGHT 12-G1/2IN 853055
AVENTICS 2122006140
MECALINE 853063 FEMALE STRAIGHT FITTING MM 8-3/8IN
SMC KQ2H07-02NS ONE-TOUCH FITTING