MECALINE 883970 PUSH IN FIXED MALE 90-12MM-G3/8IN
MALE ELBOW PUSH-IN FITTING NICKEL PLATED BRASS
See technical informationSee documentsReferences
Mecaline:883970
Rubix:216A1940
EAN:3660338373626

Documents
Product details : MECALINE 883970 PUSH IN FIXED MALE 90-12MM-G3/8IN
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : PTFE
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : PTFE
Technical specifications
Attributes
| Type of threading | r |
|---|---|
| Connection 1 | g3/8 |
| Connection 2 | 12 |
| Material | nickel-plated brass |
| Connecting diameter | 3/8 '' |
| Metric exterior tube diameter | 12 mm |
| Threading | r3/8 |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 1.59 excl. VAT
/ Each
£ 1.91 incl. VAT
- Usually arrives within 14 working days
