References
Aventics:2122204180
Rubix:154A7426
Manufacturer :2122204180
EAN:3661475928939

Product details : AVENTICS PNEUMATIC FITTING 2122204180
QR1-S Standard Series
Technical specifications
Attributes
| Type of threading | bsp |
|---|---|
| Connection 1 | 4 |
| Connection 2 | g1/8 |
| Material | polyamide |
| Connecting diameter | 1/8 '' |
| Metric exterior tube diameter | 4 mm |
| Threading | g1/8 |
| Max. temperature | 60 °C |
| Min. temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 7.71 excl. VAT
/ Each
£ 9.25 incl. VAT
- Delivery usually within ( 5 ) days
