FESTO 30690 MANIFOLD BLOCK PRS-3/8-10-B


PRS manifold block

References
festo:PRS-3/8-10-B
rubix:110A7546
manufacturer :30690
ean:4052568114152
PRS-3/8-10-B Manifold block
brand logo
Technical specifications
TypeManifold block for Tiger 2000
See all Specifications

Product details : FESTO 30690 MANIFOLD BLOCK PRS-3/8-10-B


Manifold block PRS-3/8-10-B Max. number of valve Positions=10, Product weight=5600 g, Mounting type=with through hole, Pilot exhaust port 82=G1/8, Pilot exhaust port 84=G1/8

Technical specifications


Attributes
Logistic Weight5594 g
TypeManifold block for Tiger 2000
Show UNSPSC/ECL@SS
£ 753.02 excl. VAT
/ Each
£ 903.62 incl. VAT
  • Delivery usually within ( 8 ) days