References
Festo:PRS-1/4-2-B
Rubix:111A6131
Manufacturer :15861
EAN:4052568112813

Documents
Product details : FESTO 15861 MANIFOLD BLOCK PRS-1/4-2-B
Manifold block PRS-1/4-2-B Max. number of valve Positions=2, Product weight=1050 g, Mounting type=with through hole, Pilot exhaust port 82=G1/8, Pilot exhaust port 84=G1/8
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 136x167x60 mm |
|---|---|
| Logistic Weight | 901 g |
| Type | manifold block for tiger 2000 |
Show UNSPSC/ECL@SS
£ 128.91 excl. VAT
/ Each
£ 154.69 incl. VAT
- Delivery usually within ( 8 ) days