Unisex safety shoes U-Power
EU shoe size | 37 |
---|---|
Collar height | low |
Colour | black |
EU shoe size | 37 |
---|---|
Collar height | low |
Colour | black |
Main material | suede |
Water proof | yes |
Security Category | s1p |
Slip resistance | yes |
Secondary colour | pink |
Usually arrives within 14 working days