References
Festo:KV-M12-M12-1,5
Rubix:392A1928
Manufacturer :529044
EAN:4052568084813

Documents
Product details : FESTO 529044 CONNECTING CABLE
Connecting cable KV-M12-M12-1,5 for modular electrical terminal CPX. CE mark (see declaration of conformity)=to EU directive for EMC, Protection class=(* IP65, * IP67, * to IEC 60529), Electrical Connection=Angle plug / angle socket, Cable length=1,5 m, Cable interface=M12 socket/pin
Technical specifications
Attributes
| Logistic Weight | 87,5 g |
|---|---|
| Type | connecting cable |
Show UNSPSC/ECL@SS
£ 41.58 excl. VAT
/ Each
£ 49.90 incl. VAT
- Delivery usually within ( 6 ) days