LUCIFER CETOP VALVE 345L01


L Series Heavy Duty Poppet valve for critical Process control applications

References
parker hannifin:345L01
rubix:157A8180
brand logo
brand logo
Technical specifications
Typeheavy duty poppet valve
See all Specifications

Product details : LUCIFER CETOP VALVE 345L01


The L Series of Heavy Duty Poppet valves includes many product solutions for Valve Actuation in the Process Industry. This range delivers an unmatched high flow performance, up to 1400 l/min. The poppet design and materials makes this product extremely reliable either for low and high frequency applications making it the best choice for critical process control applications. This product solution modularity in combination with our ATEX coils program can optimize the total ownership costs delivering high reliability, extreme flexibility and best competitiveness.

Markets:
- Pharmaceutical
- Chemicals Production
- Refineries
- Food & Beverage production, storage
- Air & Gases production and treatment

Applications:
- Valve Actuaion

Features/Benefits:
- SIL approved by third party
- Coil modularity
- Multiapproved coil including Ate
Actuation Type: PILOT OPERATED
Atex Specifications Met: -
Body Material: POM
Coil Power Consumption: -
Coil Specifications Met: -
Coil Temperature Range: -
Division: Fluid and Climate Controls Europe
Electrical Connection: -
Flow Coefficient: 800 l/min
Function: CONTROL BY ELECTRIC IMPULSE
Maximum Fluid Temperature: 75
Maximum Operating Pressure: 10 bar AC/DC
Media: Air
Minimum Fluid Temperature: -10
Minimum Operating Pressure: 1 bar (AC or DC)
Orifice Size: 6
Port Type: CETOP
Power Supply Voltage: -
Seal Material: NBR
Valve Type: 5/2 way

Technical specifications


Attributes
Typeheavy duty poppet valve
Volume flow rate800 l/min
Show UNSPSC/ECL@SS
£ 320.59 excl. VAT
/ Each
£ 384.71 incl. VAT
  • Usually arrives within 14 working days