PORTWEST L440 ESSENTIALS RAINSUIT 2 PIECE SUIT NAVY M
L440 - Essentials Rainsuit (2 Piece Suit)
See technical informationReferences
Portwest:L440NARM
Rubix:2590066
EAN:5036108275731

Product details : PORTWEST L440 ESSENTIALS RAINSUIT 2 PIECE SUIT NAVY M
The Essentials Rain Suit offers value, practicality and durability in one set. The lightweight two piece suit can be conveniently packed away, easily rolling up to be stored for wet weather use. Available in a retail pack, perfect for instore displays.
Jacket and trouser set for convenience. Waterproof with taped seams preventing water penetration. Front zip opening for easy access. 2 pockets for secure storage. Pack away hood for added functionality. Elasticated cuffs for a secure fit. Vented back yoke and eyelets for added breathability and comfort. Fully elasticated waistband for ultimate wearer comfort. Stud adjustable hems for a secure fit. Retail bag which aids presentation for retail sales.
Standard : EN343 3:1
Type : Regular
Jacket and trouser set for convenience. Waterproof with taped seams preventing water penetration. Front zip opening for easy access. 2 pockets for secure storage. Pack away hood for added functionality. Elasticated cuffs for a secure fit. Vented back yoke and eyelets for added breathability and comfort. Fully elasticated waistband for ultimate wearer comfort. Stud adjustable hems for a secure fit. Retail bag which aids presentation for retail sales.
Standard : EN343 3:1
Type : Regular
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | m |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 18.57 excl. VAT
/ Each
£ 22.28 incl. VAT
- Usually arrives within 14 working days