GISS 854210 RAINWEAR SET PU G-RAIN 2 SIZE 3XL GREEN
Rain wear set pu g-rain 2
See technical informationSee documentsReferences
GISS:008542 10
Rubix:216A6778
Manufacturer :008542 10
EAN:3660338100451

Documents
Product details : GISS 854210 RAINWEAR SET PU G-RAIN 2 SIZE 3XL GREEN
Rainproof suit 100 % PU on polyester backing (170 g/m²), leak-tight stitching and ventilation eyelets.\n.
JACKET: Hood collar; Front elastic hood tightening and adjusting cord; One way zip with press-stud flap; Sleeves terminated by elastic wind cutting; 2 ext. pockets; Bottom flattened with Hook & Loop horizontal flap; Bottom cord tightening\n.
TROUSERS: Elastic waist trouser; legs terminated by press-studs for tightening\n.
STRONG POINTS\n.
Waterproofed seams and ventilation eyelets; Hood tightening and tightening sleeves; Standard: EN343
JACKET: Hood collar; Front elastic hood tightening and adjusting cord; One way zip with press-stud flap; Sleeves terminated by elastic wind cutting; 2 ext. pockets; Bottom flattened with Hook & Loop horizontal flap; Bottom cord tightening\n.
TROUSERS: Elastic waist trouser; legs terminated by press-studs for tightening\n.
STRONG POINTS\n.
Waterproofed seams and ventilation eyelets; Hood tightening and tightening sleeves; Standard: EN343
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | 3xl |
| Main material | polyurethane |
| Secondary colour | no secondary color |
| Material | pu |
Show UNSPSC/ECL@SS
£ 43.64 excl. VAT
/ Each
£ 52.37 incl. VAT
- Usually arrives within 14 working days
