PORTWEST L440NARS PVC COATED RAIN SUIT NAVY SIZE S


L440 - Essentials Rainsuit (2 Piece Suit)

References
portwest:L440NARS
rubix:2590067
ean:5036108275748
brand logo
brand logo
brand logo
Technical specifications
ColourNavy
SizeS
Main materialPolyester
See all Specifications

Product details : PORTWEST L440NARS PVC COATED RAIN SUIT NAVY SIZE S


The Essentials Rain Suit offers value, practicality and durability in one set. The lightweight two piece suit can be conveniently packed away, easily rolling up to be stored for wet weather use. Available in a retail pack, perfect for instore displays.
Jacket and trouser set for convenience. Waterproof with taped seams preventing water penetration. Front zip opening for easy access. 2 pockets for secure storage. Pack away hood for added functionality. Elasticated cuffs for a secure fit. Vented back yoke and eyelets for added breathability and comfort. Fully elasticated waistband for ultimate wearer comfort. Stud adjustable hems for a secure fit. Retail bag which aids presentation for retail sales.
Standard : EN343 3:1
Type : Regular
brand logo

Technical specifications


Attributes
ColourNavy
SizeS
Main materialPolyester
Material100% Polyester
Show UNSPSC/ECL@SS
£ 14.39 excl. VAT
/ Each
£ 17.27 incl. VAT
  • Usually arrives within 14 working days