Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF HOUSED BEARING SEAL TS 40
SKF HOUSED BEARING SEAL TS 40
Labyrinth Seal TS
References
skf:
TS 40
rubix:
103A1475
manufacturer :
27724
ean:
7316577016874
Technical specifications
Type
Labyrinth seal
See all Specifications
Product details
Technical specifications
Product details : SKF HOUSED BEARING SEAL TS 40
Labyrinth seal for large SNL plummer block housings
Technical specifications
Attributes
Logistics dimensions (L x W x H)
42
x
215
x
215
mm
Logistic Weight
2535
g
Type
Labyrinth seal
Inner diameter
180
mm
Outer diameter
215
mm
Width
42
mm
Series
TS
Material
Plastic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
175.37
excl. VAT
/
Each
£
210.44
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
NTN 3AC10-115/16D1 INSERT BEARING
SNR SNCD3060 PLUMMER BLOCK
SNR SNCD228-528MH1 PLUMMER BLOCK
SNR SC506SV PLUMMER BLOCK ACCESSORIES
FAG NTC52 SEALING RING
SNR SC218DS PLUMMER BLOCK ACCESSORIES
SNR SC210FSS PLUMMER BLOCK ACCESSORIES
SKF LOR136:SKF POSI-TRAC SEAL
SNR CV205 BEARING UNIT ACCESSORIES
SNR SC526SV PLUMMER BLOCK ACCESSORIES
SNR SC610FSS PLUMMER BLOCK ACCESSORIES
COOPER SR400 SYNTHETIC RUBBER SEAL
SKF SEALING WASHER Z 013
FAG NTC40 SEALING RING
SKF BEARING HOUSING SEAL TSN516A