References
SNR:SC218DS
Rubix:205A7599
Manufacturer :SC.218.DS
EAN:3413520644499

Documents
Product details : SNR SC218DS PLUMMER BLOCK ACCESSORIES
Two-lip seal kit for SNC/SNL housings (2-piece) SNR
Technical specifications
Attributes
| Type | double lip seal |
|---|---|
| Pressure | 0.5 bar |
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 40.5 mm |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
| Series | sc200ds |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 13.63 excl. VAT
/ Each
£ 16.36 incl. VAT
- Usually arrives within 14 working days
