References
SKF:TSN 516 A
Rubix:1275190
Manufacturer :95658
EAN:7316570591750

Product details : SKF BEARING HOUSING SEAL TSN516A
V-ring seals consist of a V-ring and a sheet steel sealing washer with a vulcanized rubber lip. The rubber lip fits into the seal groove in the housing. The washer is protected against corrosion. The seals are used to protect bearings from contamination or as secondary seals to protect primary seals in highly contaminated environments. They are a cost-effective and easy to install contaminant barrier for all kind of shafts. They are available in nitrile rubber. When ordering, please note that one item (seal pack) contains two seals.
Strengths
- Easy to install
- Many variants
- Cost-effective
- Many variants
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4,8x103x103 mm |
|---|---|
| Logistic Weight | 95,9 g |
| Type | bearing seal |
| Inner diameter | 70 mm |
| Outer diameter | 103 mm |
| Width | 4.8 mm |
| Series | tsn |
| Material | aluminium |
Show UNSPSC/ECL@SS
£ 33.35 excl. VAT
/ Each
£ 40.02 incl. VAT
- In stock: Next day delivery
