References
Tsubaki:RS16B LAMBDA 2 NEPTUNE (P=1'')
Rubix:267A0702
Manufacturer :84101620000-M5
EAN:8718472789331

Technical specifications
| Chain pitch | 25.4 mm |
|---|---|
| Profile | duplex (2) |
| Chain | bs lambda neptune™ rollenketten (lambda n.e.p.), duplex |
Product details : TSUBAKI 84101620000-M5 CHAIN TO DWG CR112.1347-E 5M
BS Lambda N.E.P. Chain is a Tsubaki BS Lambda chain that has undergone a special surface treatment. The link plates have a special three stage layer applied in order to provide the maximum protection from the operating or environmental conditions. This chain is suitable for use in environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | duplex (2) |
| Chain | bs lambda neptune™ rollenketten (lambda n.e.p.), duplex |
| Roller diameter | 15.88 mm |
| Inner width min. | 17.02 mm |
| Pin length | 33.55 mm |
| Chain pin diameter | 8.28 mm |
| Weight | 5.4 kg |
| Plate height | 21 mm |
| Plate thickness | 3.2 mm |
| Standard | ISO 606; DIN 8187 |
| Tensile strength min. | 106 kN |
| Series | lambda n.e.p. / neptune™ |
| Number of rows | 2 |
Show UNSPSC/ECL@SS
£ 2,436.26 excl. VAT
/ Each
£ 2,923.51 incl. VAT
- Usually arrives within 14 working days