TSUBAKI 4111100000-M STRAIGHT S PLATE CHAIN RF10B LAMBDA MTR
RF10B LAMBDA 1 RP (P=5/8")
See technical informationReferences
Tsubaki:RF10B LAMBDA 1 RP (P=5/8'')
Rubix:267A4261
Manufacturer :4111100000-M
EAN:8718472172782

Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Chain | rf10b lambda rollenkette (einfach, wartungsfrei) |
Product details : TSUBAKI 4111100000-M STRAIGHT S PLATE CHAIN RF10B LAMBDA MTR
Tsubaki Lambda Lube Free Attachment Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable. Lambda chain is a lube free chain with lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Chain | rf10b lambda rollenkette (einfach, wartungsfrei) |
| Roller diameter | 10.16 mm |
| Inner width min. | 9.65 mm |
| Chain length | 5 m |
| Pin length | 9.55 mm |
| Chain pin diameter | 5.08 mm |
| Weight | 0.95 kg |
| Plate type | straight |
| Plate height | 14.7 mm |
| Plate thickness | 1.5 mm |
| Standard | ISO 606 (DIN 8187); BS 228 |
| Tensile strength min. | 22.2 kN |
| Series | rs10b |
| Number of rows | 1 |
Show UNSPSC/ECL@SS
£ 83.25 excl. VAT
/ Each
£ 99.90 incl. VAT
- Usually arrives within 14 working days