TSUBAKI 70235120000-M5 RS12B NEPT 1BS ROLLER CHAIN DWG CR111.1435-E 5M


BS Neptune Chain

References
tsubaki:RS12B N.E.P. 1 RP
rubix:218A5659
manufacturer :0235120000
ean:8718472783063
brand logo
brand logo
Technical specifications
Chain pitch19.05 mm
ProfileSimplex (1)
Chain12B-1
See all Specifications

Product details : TSUBAKI 70235120000-M5 RS12B NEPT 1BS ROLLER CHAIN DWG CR111.1435-E 5M


BS Neptune™ Chain is a Tsubaki BS chain that has undergone a special surface treatment. The link plates, bushes and bearing pins have a special two stage layer applied in order to provide the maximum protection from the operating or environmental conditions. (Spring clips are SUS301). Neptune™ Rollers have a special coating designed to resist the corrosive conditions as well as the severe dynamic contact between roller and sprocket. This chain is suitable for use in applications that are subject to akaline cleaning and environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.

Technical specifications


Attributes
Chain pitch19.05 mm
ProfileSimplex (1)
Chain12B-1
Roller diameter12.07 mm
Inner width min.11.68 mm
Chain length5000 mm
Pin length24.4 mm
Chain pin diameter5.72 mm
Weight6206 kg
Plate typeRound
Plate height16.1 mm
Plate thickness1.8 mm
Tensile strength min.31 kN
Show UNSPSC/ECL@SS
£ 365.63 excl. VAT
/ Each
£ 438.76 incl. VAT
  • In stock: Next day delivery