TSUBAKI 74000100000-M5 SELF-LUB CHAIN RS10B LAMBDA 1 RP (P=5/8'') 5M
BS Lambda Chain
See technical informationSee documentsReferences
Tsubaki:RS10B LAMBDA 1 RP (P=5/8'')
Rubix:171A2980
Manufacturer :74000100000-M5
EAN:8718472591972



Documents
Product details : TSUBAKI 74000100000-M5 SELF-LUB CHAIN RS10B LAMBDA 1 RP (P=5/8'') 5M
Tsubaki Lambda Lube Free RS Roller Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable. Lambda chain is a lube free chain with NSF-H1 food grade lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Chain | 10b-1 |
| Roller diameter | 10.16 mm |
| Inner width min. | 9.65 mm |
| Chain length | 5000 mm |
| Pin length | 11.25 mm |
| Chain pin diameter | 5.08 mm |
| Weight | 4.56 kg |
| Plate height | 14.7 mm |
| Plate thickness | 1.5 mm |
| Tensile strength min. | 23 kN |
Show UNSPSC/ECL@SS
£ 632.85 excl. VAT
/ Each
£ 759.42 incl. VAT
- In stock: Next day delivery