References
Fenner:24B2-5M-FENNER
Rubix:406A0323
Manufacturer :028G0210 (5M)



Product details : FENNER ROLLER CHAIN 24B-2 BRITISH STANDARD 1.1/2 INCH DUPLEX
Fenner Standard Roller Chain Manufactured to British Standard BS 228 / German Standard DIN 8187 - Manufactured in compliance with international standards ISO 606 for use in high power transmission systems.
Roller Chain Fenner Classic ISO 24B-2 Pitch 1/2"
Technical specifications
Attributes
| Chain pitch | 38.1 mm |
|---|---|
| Profile | duplex (2) |
| Chain | 24b-2rp |
| Roller diameter | 25.4 mm |
| Inner width min. | 25.4 mm |
| Chain length | 5 m |
| Material | steel |
| Pin length | 101.8 mm |
| Chain pin diameter | 14.63 mm |
| Weight | 69245.5 kg |
| Plate type | straight |
| Plate height | 33.4 mm |
| Plate thickness | 6 mm |
| Tensile strength min. | 360 kN |
Show UNSPSC/ECL@SS
£ 1,036.75 excl. VAT
/ 5 pieces
£ 1,244.10 incl. VAT
- Delivery usually within ( 2 ) days
