Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Trays
Cover for tray
OIL SAFE STUMPY LID RED
OIL SAFE STUMPY LID RED
Stumpy Spout Lid
References
oil safe:
100508
rubix:
1249293
Technical specifications
Length
322
mm
Width
147
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : OIL SAFE STUMPY LID RED
This Oil Safe wide spout model is especially designed for applications where a high lubricant flow is desired. Match with a stumpy extension hose to help with hard to reach fill points.
Technical specifications
Attributes
Length
322
mm
Width
147
mm
Height
210
mm
Colour
Red
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
90.50
excl. VAT
/
Each
£
108.60
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
OIL SAFE UTILITY LID PURPLE
OIL SAFE MINI SPOUT LID YELLOW
SKF OIL SAFE UTILITY LID TAN LAOS09668
OIL SAFE STUMPY LID YELLOW
ROEBUCK BGT306 22 LITRE HEAVY DUTY GREASE DISPENSER
ROEBUCK PFCL16 POLYPROP LAB FUNNEL 162MM
SKF LAOS62437 YELLOW STRETCH SPOUT
ROEBUCK JCSY SPOUT FOR STEEL JERRICANS
ROEBUCK BGT50 2-WHEEL TROLLEY 50KG GREASE KEGS
SKF LAOS09897 GREEN LAOS SERIES LID
ROEBUCK LP99 RYTON ROTARY PUMP 1 LITRE PER REV
OIL SAFE STUMPY LID GREEN
SKF LAOS09835 STRETCH SPOUT LID BLUE BLUE
OIL SAFE STRETCH LID ORANGE
BOTT BOX COVER LID 264 X 298MM PACK OF 6 13022034