References
Link 51:D151815N16GUCF
Rubix:2022516



Product details : LINK 51 15 DOOR BLUE LAPTOP LOCKER
Purpose designed security locker unit provides safe storage for up to 15 laptops and personal items. Each compartment has a reinforced door with its own key operated cam deadlocking fitting. Individual compartment dimensions H x W x D 90 x 285 x 425mm, overall unit dimensions H x W x D 1778 x 381 x 457mm. Finished with BioCote powder coating that offers protection against a wide range of bacteria helping to create a cleaner and more hygienic working environment.
Technical specifications
Attributes
| Height | 1778 mm |
|---|---|
| Width | 381 mm |
| Depth | 457 mm |
| Type | laptop charging locker |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 567.50 excl. VAT
/ Each
£ 681.00 incl. VAT
- Usually arrives within 14 working days
