cubio mobile cabinet with 7 drawers & top tray / mat WxDxH: 525x525x985mm RAL 7035/5010
Number of drawers | 7 |
---|---|
Height | 985 mm |
Width | 525 mm |
Number of drawers | 7 |
---|---|
Height | 985 mm |
Width | 525 mm |
Depth | 525 mm |
Model | 40402021 |
Type | mobile cabinet |
Colour | blue |
Usually arrives within 14 working days