BOTT CUBIO SL-10616-9.1 DRAWER CABINET 40021043.11V


cubio drawer cabinet with 9 drawers WxDxH: 1050x650x1600mm RAL 7035/5010

References
bott:40021043.11V
rubix:2599052
brand logo
brand logo
Technical specifications
Number of drawers9

Product details : BOTT CUBIO SL-10616-9.1 DRAWER CABINET 40021043.11V


cubio drawer cabinet with 9 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 2x 100mm, 4x 150mm, 2x 200mm, 1x 300mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1050x650x1600mm.

Technical specifications


Attributes
Number of drawers9
Show UNSPSC/ECL@SS
£ 1,824.39 excl. VAT
/ Each
£ 2,189.27 incl. VAT
  • Usually arrives within 14 working days