References
Gates:GATES LASER AT-1
Rubix:114A3997
Manufacturer :740110010
EAN:5414465175169


Technical specifications
| Profile | accessory |
|---|---|
| Length | 28 mm |
| Type | 2 magnetic targets with an adjustable axle |
Product details : GATES 740110010 GATES LASER AT-1
Detects the parallel and angular misalignment of the pulleys.
A faster and more precise measure than with conventional methods.
For machines mounted horizontally and vertically.
The alignment is done by a single operator.
Also suitable for non-magnetic pulleys
A faster and more precise measure than with conventional methods.
For machines mounted horizontally and vertically.
The alignment is done by a single operator.
Also suitable for non-magnetic pulleys
Strengths
Lightweight Thanks to its lightness, the tool can be mounted on non-magnetic pulleys with a tape
Applications
For trapezoidal and synchronous belts
Technical specifications
Attributes
| Profile | accessory |
|---|---|
| Length | 28 mm |
| Type | 2 magnetic targets with an adjustable axle |
| Height | 87 mm |
Show UNSPSC/ECL@SS
£ 1,509.13 excl. VAT
/ Each
£ 1,810.96 incl. VAT
- Usually arrives within 14 working days