SPARTEX 864584 HIGH SECURITY RATCHETSTRAPS SWL KG6000 OPENFINGER HOOKS
Lashing strap "High security" - Capacity 4000kg
See technical informationSee documentsReferences
Spartex:864584
Rubix:217A4644
EAN:3660338190605

Documents
Product details : SPARTEX 864584 HIGH SECURITY RATCHETSTRAPS SWL KG6000 OPENFINGER HOOKS
“High security” lashing strap with hooks for separated fingers or together fingers
Polyester (PES) multi-filament break-resistant = 6000 daN strap
Double security:.
1. Protection from strap breaking: Polyurethane double belt loops for double protection against strap abrasion and for a better protection of the material being transported..
2. Safety when unloading: Gradual (notch by notch) release runner to secure any unloading imbalances and resume control of cargo..
Width: 50 mm.
Short part: 0.3 m.
Stretcher: gradual release. Standard: EN 12 195-2 03/ 2001
Polyester (PES) multi-filament break-resistant = 6000 daN strap
Double security:.
1. Protection from strap breaking: Polyurethane double belt loops for double protection against strap abrasion and for a better protection of the material being transported..
2. Safety when unloading: Gradual (notch by notch) release runner to secure any unloading imbalances and resume control of cargo..
Width: 50 mm.
Short part: 0.3 m.
Stretcher: gradual release. Standard: EN 12 195-2 03/ 2001
Technical specifications
Attributes
| Length | 9 m |
|---|---|
| Type of hook | claw hook |
| Width | 50 mm |
| Lashing capacity LC | 4000 daN |
Show UNSPSC/ECL@SS
£ 32.43 excl. VAT
/ Each
£ 38.92 incl. VAT
- In stock: Next day delivery
