SPARTEX 879752 RATCHET STRAPS LEISURE LC 400 & 175 DAN 1.2T L M 5
Lashing strap "LIGHT" - Capacity 250 kg to 800kg
See technical informationSee documentsReferences
Spartex:879752
Rubix:217A4705
EAN:3660338332654

Documents
Product details : SPARTEX 879752 RATCHET STRAPS LEISURE LC 400 & 175 DAN 1.2T L M 5
Lashing strap in accordance with EN 12 195-2.
Traceability guaranteed thanks to the traceability label sewn on the strap.
Strap and stitching thread 100% high tenacity multi-filament polyester: high resistance to rubbing, abrasion, UV and chemical products
- 25 mm webbing width
- Breakage of the strap alone 1.2 tons.
- Temperature of use: from - 40 °C to + 100 °C
Traceability guaranteed thanks to the traceability label sewn on the strap.
Strap and stitching thread 100% high tenacity multi-filament polyester: high resistance to rubbing, abrasion, UV and chemical products
- 25 mm webbing width
- Breakage of the strap alone 1.2 tons.
- Temperature of use: from - 40 °C to + 100 °C
Technical specifications
Attributes
| Length | 5 m |
|---|---|
| Type of hook | buckle |
| Width | 25 mm |
| Type | loop hooks |
| Lashing capacity LC | 800 daN |
Show UNSPSC/ECL@SS
£ 4.52 excl. VAT
/ Each
£ 5.42 incl. VAT
- Usually arrives within 14 working days
