SPARTEX 867837 SYSTEM OF STOWAGE ERGO GREEN 2 PARTS RULED OUT FINGERS
Lashing strap ERGO - Capacity 5000kg
See technical informationSee documentsReferences
Spartex:867837
Rubix:217A4701
EAN:3660338217531

Documents
Product details : SPARTEX 867837 SYSTEM OF STOWAGE ERGO GREEN 2 PARTS RULED OUT FINGERS
Complies with EN 12 195-2
Lashing system made of 100% high tenacity multi-filament polyester, consisting of an inverted tensioner which allows the lashing system to be tensioned from top to bottom, giving the user more clamping force and better back ergonomics
the lashing system has a traceability label with unique identification number.
Strap breakage capacity 7.5 tonnes
Operating temperature from -40°C to +100°C
High resistance to abrasion, UV and chemicals.
Lashing system made of 100% high tenacity multi-filament polyester, consisting of an inverted tensioner which allows the lashing system to be tensioned from top to bottom, giving the user more clamping force and better back ergonomics
the lashing system has a traceability label with unique identification number.
Strap breakage capacity 7.5 tonnes
Operating temperature from -40°C to +100°C
High resistance to abrasion, UV and chemicals.
Strengths
Ideal for charges requiring a high torque: construction material, steel... The user's back is not subject to high strains any more. The user applies his body weight on the handle. Reduces MSDs.
Technical specifications
Attributes
| Length | 9 m |
|---|---|
| Type of hook | claw hook |
| Width | 50 mm |
| Model | ergo |
| Lashing capacity LC | 5000 daN |
Show UNSPSC/ECL@SS
£ 36.39 excl. VAT
/ Each
£ 43.67 incl. VAT
- Usually arrives within 14 working days
