SPARTEX 805356 RATCHET STRAPS LC 400 AND 175 DAN 1.2T 3M 2 HOOK
Lashing strap "LIGHT" - Capacity 250 kg to 800kg
See technical informationSee documentsReferences
Spartex:805356
Rubix:217A4677
EAN:3660338043833

Documents
Product details : SPARTEX 805356 RATCHET STRAPS LC 400 AND 175 DAN 1.2T 3M 2 HOOK
Lashing strap in accordance with EN 12 195-2.
Traceability guaranteed thanks to the traceability label sewn on the strap.
Strap and stitching thread 100% high tenacity multi-filament polyester: high resistance to rubbing, abrasion, UV and chemical products
- 25 mm webbing width
- Breakage of the strap alone 1.2 tons.
- Temperature of use: from - 40 °C to + 100 °C
Traceability guaranteed thanks to the traceability label sewn on the strap.
Strap and stitching thread 100% high tenacity multi-filament polyester: high resistance to rubbing, abrasion, UV and chemical products
- 25 mm webbing width
- Breakage of the strap alone 1.2 tons.
- Temperature of use: from - 40 °C to + 100 °C
Technical specifications
Attributes
| Length | 3 m |
|---|---|
| Type of hook | buckle |
| Width | 25 mm |
| Lashing capacity LC | 250 daN |
Show UNSPSC/ECL@SS
£ 3.38 excl. VAT
/ Each
£ 4.06 incl. VAT
- In stock: Next day delivery
