Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Chain hoists and trolleys
(32)
Spring balancers and dynamometers
(13)
Lifting slings and round slings
(152)
Lifting chains, lifting links and lifting hooks
(133)
Hoisting cables, wire rope hoists, winches, tensioners and ropes
(100)
Lifting clamps, lifting attachments, lifting structures and cranes
(186)
Stowing systems
(39)
Lifting equipment
(60)
See Hoisting, lifting and pulling equipment
< Back
Rubix Categories
Equipment
Hoisting, lifting and pulling equipment
Stowing systems
Cargo lashings
Lashing strap
TTC CAMB25B3 CAM STRAP 25MMX3M
TTC CAMB25B3 CAM STRAP 25MMX3M
TTC Cam Strap
References
ttc:
CAMB25B3
rubix:
2583113
Technical specifications
Length
3
m
Width
25
mm
See all Specifications
Product details
Technical specifications
Product details : TTC CAMB25B3 CAM STRAP 25MMX3M
These straps are made with hard wearing polyester webbing and top quality die cast 350kg buckles. 25mm x 3m. 800kg normal breaking strain.
Technical specifications
Attributes
Length
3
m
Width
25
mm
Type
Strap
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.63
excl. VAT
/
Each
£
4.36
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
TTC RAT25SHO6 WSL RATCHET 25MMX6M S HOOK ORANGE
TTC ERS25B3 RACH 25MMX3M ELESS BLU
SPARTEX 652665 LASHING SYSTEM HEAVY TRUCK LC 2000 DAN 6T L M 9 HOOK 1
TTC RAT25CH03 RACH 25MMX3M CLAWHOOK OR
TTC RL50CL2M 50MM WIDE X 2MTR LONG RATCHET STRAP C/W CLAW HOOKS
TTC ERS25O3 WSL RATCHET 25MMX3M ELESS ORANGE
TTC RAT25CHB3 RACH 25MMX3M CLAW BLU
TTC RAT25SHB3 WSL RATCHET 25MMX3M S HOOK BLUE
TTC RAT25SHBK3 WSL RATCHET 25MMX3M S HOOK BLACK
TTC WSL RATCHET 25MMX6M CLAWHOOK ORANGE RAT25CHO6
TTC RAT50DRB6 WSL RATCHET 50MMX6M D/LINK
TTC 2 PART RATCHET STRAP RL50CL4M
SPARTEX 867838 LASHING STRAP 9MTRX50MM TIGHT CLAW HOOK
TTC RAT25SHB6 WSL RATCHET 25MMX6M S HOOK BLUE
TTC RAT50DRB8 WSL RATCHET 50MMX8M D/LINK