References
TTC:RAT25CH03
Rubix:2583091



Product details : TTC RAT25CH03 RACH 25MMX3M CLAWHOOK OR
25mm ratchet securing small pallets and the like. These assemblies come with only claw, orange coated claw. These are made to current EN specification 12195-2.
Technical specifications
Attributes
| Length | 3 m |
|---|---|
| Width | 25 mm |
| Type | claw |
Show UNSPSC/ECL@SS
£ 5.38 excl. VAT
/ Each
£ 6.46 incl. VAT
- Usually arrives within 14 working days
