Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Soldering
(53)
See Soldering
< Back
Rubix Categories
Welding
Soldering
Soldering
Soldering equipment
Soft solder and silver solder
WELLER T0054025299 SOLDER 250G 1.0MM
WELLER T0054025299 SOLDER 250G 1.0MM
Lead free solder wire EL99//1
References
weller:
T0054025299
rubix:
1378048
Product details
Technical specifications
Product details : WELLER T0054025299 SOLDER 250G 1.0MM
Lead free solder S-Sn99Cu1, DIN EN 29453. 2.2% resin DIN EN 29454, 1.1.2.B.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.49
excl. VAT
/
Each
£
37.79
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FRYS 59950 LEAD FREE SOLDER WIRE 3.25MM 250G
WELLER T0051301099 DE-SOLDER WIRE 1.5MM
WELLER T0054025199N SOLDER 100G 1.0MM
FRYS 45156 FLUTIN 1535 CORE WIRE 60/40 1.25MM 500G
WELLER T0054025099 SOLDER 25G 1.0MM
SIEVERT PIN POINT BURNER 14MM 333301
FRYS 59955 LEAD FREE SOLDER WIRE 3.25MM 500G
JOHNSON MATTHEY FLUX TEN 5 POWDER 500G
WELLER T0056101399 W101 SOLDER IRON 100W 120V TEMP CONTROL
FACOM 839A DESOLDERING PUMPS
WELLER DE-SOLDER PUMP SA21A
JOHNSON MATTHEY EASY-FLO HIGH TEMP GRADE FLUX PASTE 1000GM
FRYS 59950 LEAD FREE SOLDER WIRE 3.25MM 250G
ANTEX SOLDERING IRON 80W SQ8W270
WELLER T0151606599 PYROPEN SOLDERING IRON WSTA-6