Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Soldering
(53)
See Soldering
< Back
Rubix Categories
Welding
Soldering
Soldering
Soldering equipment
Soft solder and silver solder
WELLER T0051301099 DE-SOLDER WIRE 1.5MM
WELLER T0051301099 DE-SOLDER WIRE 1.5MM
Desoldering wires
References
weller:
T0051301099
rubix:
1378094
Product details
Technical specifications
Product details : WELLER T0051301099 DE-SOLDER WIRE 1.5MM
Consists of a copper net with flux. The special surface treatment allows efficient solder removal. 1.6m coils.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.66
excl. VAT
/
Each
£
9.19
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FRYS 45156 FLUTIN 1535 CORE WIRE 60/40 1.25MM 500G
WELLER T0054025299 SOLDER 250G 1.0MM
FRYS 59950 LEAD FREE SOLDER WIRE 3.25MM 250G
FRYS 59955 LEAD FREE SOLDER WIRE 3.25MM 500G
WELLER T0054025099 SOLDER 25G 1.0MM
WELLER T0054025199N SOLDER 100G 1.0MM
SIEVERT PIN POINT BURNER 14MM 333301
FACOM 1230B.20 30W SOLDERING IRON
ANTEX SOLDERING IRON 80W SQ8W270
WELLER T0051807799 SI-120D 120W SOLDERING IRON 240V
FACOM 1075.H MULTIFUNCTION GAS SOLDERING IRON
JOHNSON MATTHEY EASY-FLO HIGH TEMP GRADE FLUX PASTE 500G
FACOM DESOLD.PUMP 839A.0
FACOM DESOLD.PUMP 839A.1
WELLER WT13EU GAS BLOW TORCH PK6