LEGRIS 25M NYLON TUBE 1025P05 00 33
Legris Polyamide (PA) Flexible Tubing
See technical informationSee documentsReferences


Technical specifications
| Inner diameter | 3.3 mm |
|---|---|
| Outer diameter | 5 mm |
| Colour | colourless |
Documents
Product details : LEGRIS 25M NYLON TUBE 1025P05 00 33
Tried-and-tested for industrial or vehicle applications, PA tubing guarantees excellent durability due to its stable long-term mechanical properties.
Parker Legris' special grade of semi-rigid polyamide is manufactured according to our Eco-Design approach for higher performance.
Features/Benefits:
- Tried-&-Tested Material
• Good chemical and humidity resistance
• Excellent material stability (mechanical and chemical)
• Continuous calibration during production for excellent reliability
• Two material grades: rigid and semi-rigid
• Bio-based semi-rigid material
- Versatility & Performance
• Wide range of working pressure and temperature
• Good vibration absorption
• Abrasion-resistant
• Remaining length marking
• Large choice of colours to facilitate circuit identification
• Silicone-free
Markets:
• Factory Automation
• Miscellaneous Manufacturing
• Packaging
• Machine Tools
• Hydrogen
Applications:
• Standard Pneumatic Machinery Equipment
• Low Pressure Compressed Air Conveying
• Suitable for Vacuum Applications
• Applications Subjected to Mechanical Stress (Rigid PA)
• Hydrogen
• Thermal Management
Technologies:
• PA Tubing
• Polyamide Tubing
• Flexible Tubing
• Flexible Tube
• Semi Rigid Tubing
• Industrial Tubing
Technical Characteristics:
Fluids:
• Semi-Rigid PA: Compressed air, other fluids
• Rigid PA: Compressed air, lubricants, other fluids
Materials:
• Semi-Rigid PA: Bio-based polyamide (68 shore D)
• Rigid PA: Polyamide (65 shore D)
Pressure:
• Semi-Rigid PA: Vacuum to 50 bar
• Rigid PA: Vacuum to 60 bar
Temperature:
• Semi-Rigid PA: -40°C to +100°C
• Rigid PA: -40°C to +80°C
Regulations:
Industrial
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
Transportation
• Chemical performance and resistance tested according to
DIN 74324 -1 / DIN 73378 / ISO 7628
Product Types:
• Semi-rigid PA Tubing
• Rigid PA Tubing
Color: NATURAL
Division: Low Pressure Connectors Europe Division
Length (m): 25
Maximum Operating Pressure: 50
Maximum Operating Temperature: up to 100 °C See the Graph “Working Pressure/Working Temperature”
Media: Air (Compressed Air: Semi-Rigid PA), Air (Compressed Air: Rigid PA), Industrial Fluids (Semi-Rigid PA), Lubricants (Rigid PA), Industrial Fluids (Rigid PA)
Minimum Operating Temperature: -40
Number Of Tubes: 1
Specifications Met: RoHS 2002/95/EC, 2011/65/EC (Industrial), DIN 74324 -1 (for Chemical Performance and Resistance in Transportation), REACH 1907/2006 (Industrial), PED 97/23/EC (Industrial), DIN 73378 (for Chemical Performance and Resistance in Transportation), ISO 7644 (for Chemical Performance and Resistance in Transportation)
Tube I.d. (mm): 3,3
Tube O.d. (mm): 5
Tubing Material: PA
Vacuum Pressure Rating: 755
Weight: 0.42
Strengths
• Good resistance to chemicals and moisture
• Excellent material stability (mechanical and chemical)
• Continuous calibration during production for excellent reliability
• Two material grades: rigid and semi-rigid
• Bio-based semi-rigid material • Versatility and performance
• Wide range of operating pressure and temperature
• Good vibration absorption
• Abrasion-resistant
• Residual length marking.
• Large selection of colors to facilitate circuit identification.
• Silicone-free
Applications
• Factory automation
• Other products
• Packaging
• Machine tools
• Standard pneumatic machine equipment
• Low-pressure compressed air conveying
• Suitable for vacuum applications
• Applications subject to mechanical stress (rigid PA)
Technical specifications
| Logistic Weight | 300 g |
|---|---|
| Package weight | 420 g |
| Inner diameter | 3.3 mm |
| Outer diameter | 5 mm |
| Colour | colourless |
| Material | pa |
| Max. service pressure | 50 bar |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
| Bend radius | 15 mm |
| 63 mm | |
| 280 mm |
- Usually arrives within 14 working days