References
Parker:1100P04-01
Rubix:115A5252
Manufacturer :1100P04 01
EAN:0820099180717




Technical specifications
| Inner diameter | 2 mm |
|---|---|
| Colour | black |
| Material | polyamide (nylon) |
Product details : LEGRIS 100M NYLON TUBE 1100P04-01
Offers excellent pressure and temperature resistance combined with excellent chemical compatibility
Available in 7 colors to facilitate circuit identification. Semi-rigid, dual-sourced materials. Remaining length marking. Operating temperature: -40 to 100°C, -40 to 212°F, 233 to 373°K.
Available in 7 colors to facilitate circuit identification. Semi-rigid, dual-sourced materials. Remaining length marking. Operating temperature: -40 to 100°C, -40 to 212°F, 233 to 373°K.
Technical specifications
Attributes
| Inner diameter | 2 mm |
|---|---|
| Colour | black |
| Material | polyamide (nylon) |
| Reel length | 100 m |
| Min. service pressure | 58 bar |
Show UNSPSC/ECL@SS
£ 76.61 excl. VAT
/ Each
£ 91.93 incl. VAT
- Usually arrives within 14 working days