SMC TID11-16 TUBING SOFT FLUOROPOLYMER PTFE TRANSLUCENT 3/8
Tubing
See technical informationSee documentsReferences
SMC:TID11-16
Rubix:2608694
Manufacturer :TID11-16
EAN:3618036138948

Technical specifications
| Inner diameter | 6.33 mm |
|---|---|
| Outer diameter | 9.53 mm |
| Colour | transparent |
Documents
Product details : SMC TID11-16 TUBING SOFT FLUOROPOLYMER PTFE TRANSLUCENT 3/8
Machine builders requiring extra flexible, heat and chemical resistant tubing now have the answer with our new Series TD/TID tubing range. Developed specifically for use in restricted space applications, this soft multi-purpose fluoropolymer tubing achieves a 20% increase in flexibility when compared to our existing TL/TH tubing. Available in both metric and inch sizes of between 4 -12 mm and 1/8" – 1/2" respectively, the tubing is made from denatured PTFE fluorine-based resin which provides high chemical and heat resistance up to + 260ºC. With Food Sanitation Approval (FDA), TD/TID is the perfect solution in Food and Packaging, Life Science, Semiconductor and Automotive industry applications.
•Applicable tubing O.D.: 1/8" to 1/2"
•Max. operating temperature: 260 °C
•Colour: translucent.
Size: 11 (3/8")
Roll Length: 50 ft. (16m)
•Max. operating temperature: 260 °C
•Colour: translucent.
Size: 11 (3/8")
Roll Length: 50 ft. (16m)
Technical specifications
Attributes
| Logistic Weight | 1600 g |
|---|---|
| Inner diameter | 6.33 mm |
| Outer diameter | 9.53 mm |
| Colour | transparent |
| Material | polytetrafluoroethylene resin |
| Reel length | 16 m |
Show UNSPSC/ECL@SS
£ 549.31 excl. VAT
/ Each
£ 659.17 incl. VAT
- Delivery usually within ( 4 ) days