MECALINE CALIBRATED TUBE POLYURETHANE 4X2.5 25 MTR BOX BLUE 785573
POLYURETHANE TUBING (PU)
See technical informationSee documentsReferences
Mecaline:785573
Rubix:216A1179
EAN:3660338032264

Documents
Product details : MECALINE CALIBRATED TUBE POLYURETHANE 4X2.5 25 MTR BOX BLUE 785573
MECALINE Polyurethane tubings Shore 98 A, flexible translucent or coloured with great flexibility with very good flexibility and high dimensional accuracy. These tubes are particularly indicated for the pneumatic market, when a tight bending radius is needed for installation in narrow cabinets, Temperature range: from -40°C to +60°C.
Technical specifications
Attributes
| Inner diameter | 2.5 mm |
|---|---|
| Outer diameter | 4 mm |
| Colour | blue |
| Material | pu |
| Reel length | 25 m |
Show UNSPSC/ECL@SS
£ 15.74 excl. VAT
/ Each
£ 18.89 incl. VAT
- In stock: Next day delivery
