References
Parker:1025U06R08
Rubix:80102727
Manufacturer :1025U06R08
EAN:0820099170237

Product details : CRYSTAL PNEUMATIC PU TUBE 6X4MM 25M
Polyurethane's 3 specific materials - ether, ester and food-grade "crystal" - offer excellent flexibility and outstanding use in a wide range of applications, allowing for up to 50% space reduction when compared to semi-rigid PA tubing.
Features/Benefits:
- Excellent Mechanical Properties
• Consistent tensile strength for optimum longevity
• Optimal bend radius
• Good vibration absorption
• Unsurpassed abrasion resistance for a single layer tubing
• UV-resistant
• Superior vacuum capability due to surface hardness
• Remaining length marking
• Silicone-free
- 3 Material Grades
• PU ester: perfect for pneumatic applications
• PU ether: no water absorption; superior chemical resistance to PU ester
• PU ether food-grade "crystal":
identification of fluids and circuits
chemical resistance superior to PU ether
improved longevity
Markets:
• Food and Beverage
• Miscellaneous Manufacturing
• Factory Automation
• Vehicle Assembly Facilities
Applications:
• Compressed Air and Industrial Fluids Conveying
• Standard Pneumatic Applications Requiring Rapid Cycles
• Applications Subjected to Water and High Humidity (PU ether)
• Suitable for Vacuum Applications
Technologies:
• PU Tubing
• Polyurethane Tubing
• Industrial Tubing
Technical Characteristics:
• Fluids: Compressed air, industrial fluids (depending on the material type)
• Materials: Polyurethane ester, Polyurethane ether, Polyurethane ether food-grade "crystal"
• Pressure: Vacuum to 12 bar
• Temperature: -20°C to +70°C
Regulations:
Industrial
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
Food (PU ether food-grade "crystal")
• FDA: 21 CFR 177.2600, 178.3297, 176.170, 178.2010
• RG: 1935/2004 EC
Product Types:
• Polyurethane Ester Tubing
• Polyurethane Ether Tubing
Features/Benefits:
- Excellent Mechanical Properties
• Consistent tensile strength for optimum longevity
• Optimal bend radius
• Good vibration absorption
• Unsurpassed abrasion resistance for a single layer tubing
• UV-resistant
• Superior vacuum capability due to surface hardness
• Remaining length marking
• Silicone-free
- 3 Material Grades
• PU ester: perfect for pneumatic applications
• PU ether: no water absorption; superior chemical resistance to PU ester
• PU ether food-grade "crystal":
identification of fluids and circuits
chemical resistance superior to PU ether
improved longevity
Markets:
• Food and Beverage
• Miscellaneous Manufacturing
• Factory Automation
• Vehicle Assembly Facilities
Applications:
• Compressed Air and Industrial Fluids Conveying
• Standard Pneumatic Applications Requiring Rapid Cycles
• Applications Subjected to Water and High Humidity (PU ether)
• Suitable for Vacuum Applications
Technologies:
• PU Tubing
• Polyurethane Tubing
• Industrial Tubing
Technical Characteristics:
• Fluids: Compressed air, industrial fluids (depending on the material type)
• Materials: Polyurethane ester, Polyurethane ether, Polyurethane ether food-grade "crystal"
• Pressure: Vacuum to 12 bar
• Temperature: -20°C to +70°C
Regulations:
Industrial
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
Food (PU ether food-grade "crystal")
• FDA: 21 CFR 177.2600, 178.3297, 176.170, 178.2010
• RG: 1935/2004 EC
Product Types:
• Polyurethane Ester Tubing
• Polyurethane Ether Tubing
Application: Food Processing, Robotics, Cabling, Pneumatics, Automation, In-Plant Automotive, Rapid Cycles
Color: CRYSTAL
Division: Low Pressure Connectors Europe Division
Length (m): 25
Maximum Operating Pressure: 12
Maximum Operating Temperature: 70
Media: Air (Compressed Air), Industrial Fluids (depending on the material type)
Minimum Operating Temperature: -20
Number Of Tubes: 1
Specifications Met: RoHS 2002/95/EC, 2011/65/EC (Industrial), PED 97/23/EC (Industrial), REACH 1907/2006 (Industrial), FDA 21 CFR 177.2600, 178.3297, 176.170, 178.2010 (Food - PU ether food-grade "crystal"), RG: 1935/2004 EC (Food - PU ether food-grade "crystal")
Tube I.d. (mm): 4
Tube O.d. (mm): 6
Tubing Material: PUER
Vacuum Pressure Rating: 755
Weight: 0.568
Color: CRYSTAL
Division: Low Pressure Connectors Europe Division
Length (m): 25
Maximum Operating Pressure: 12
Maximum Operating Temperature: 70
Media: Air (Compressed Air), Industrial Fluids (depending on the material type)
Minimum Operating Temperature: -20
Number Of Tubes: 1
Specifications Met: RoHS 2002/95/EC, 2011/65/EC (Industrial), PED 97/23/EC (Industrial), REACH 1907/2006 (Industrial), FDA 21 CFR 177.2600, 178.3297, 176.170, 178.2010 (Food - PU ether food-grade "crystal"), RG: 1935/2004 EC (Food - PU ether food-grade "crystal")
Tube I.d. (mm): 4
Tube O.d. (mm): 6
Tubing Material: PUER
Vacuum Pressure Rating: 755
Weight: 0.568
Strengths
• Excellent mechanical properties
• Consistent tensile strength for optimal durability
• Optimal bend radius
• Good vibration damping
• Unmatched abrasion resistance for single-layer hoses
• UV-resistant
• Superior vacuum capability due to surface hardness
• Remaining length marking.
• Silicone-free • 3 material settings
• PU-Ester: perfect for pneumatic applications
• PU-ether: no water absorption, superior chemical resistance compared to PU-Ester
• PU-ether in food-grade „Kristall“: identification of liquids and chemical circuit resistance that are superior to the PU-ether-enhanced longevity.
• Consistent tensile strength for optimal durability
• Optimal bend radius
• Good vibration damping
• Unmatched abrasion resistance for single-layer hoses
• UV-resistant
• Superior vacuum capability due to surface hardness
• Remaining length marking.
• Silicone-free • 3 material settings
• PU-Ester: perfect for pneumatic applications
• PU-ether: no water absorption, superior chemical resistance compared to PU-Ester
• PU-ether in food-grade „Kristall“: identification of liquids and chemical circuit resistance that are superior to the PU-ether-enhanced longevity.
Applications
• Food and beverages
• Other products
• Factory automation
• Vehicle assembly plants
• Conveying of compressed air and industrial fluids
• Standard pneumatic applications requiring fast cycles
• Applications exposed to water and moisture (PU-ether)
• Suitable for vacuum applications
Technical specifications
Attributes
| Logistic Weight | 428 g |
|---|---|
| Package weight | 568 g |
| Inner diameter | 4 mm |
| Outer diameter | 6 mm |
| Colour | transparent |
| Reel length | 250 m |
| Material | polyurethane (pu ether, crystal / food‑grade variant) |
| Max. service pressure | 9 bar |
| Min. temperature | -15 °C |
| Max. temperature | 70 °C |
| No-burst pressure | 27 bar |
| Bend radius | 20 mm |
| 63 mm | |
| 280 mm |
Show UNSPSC/ECL@SS
£ 29.64 excl. VAT
/ Each
£ 35.57 incl. VAT
- Usually arrives within 14 working days
