References
Festo:PUN-H-8X1,25-TBL
Rubix:263A6064
Manufacturer :8048691
EAN:4052568288419

Documents
Product details : FESTO 8048691 50MTR PLASTIC TUBING
Hydrolysis-resistant and suitable for water applications.
Applications
Suitable for energy chains
Technical specifications
Attributes
| Inner diameter | 5.7 mm |
|---|---|
| Outer diameter | 8 mm |
| Colour | blue |
| Reel length | 50 m |
| Material | tpe-u |
| Max. service pressure | 6 bar |
| Min. temperature | -35 °C |
| Max. temperature | 60 °C |
| Bend radius | 21 mm |
Show UNSPSC/ECL@SS
£ 53.33 excl. VAT
/ Each
£ 64.00 incl. VAT
- Usually arrives within 14 working days