MASCOT 05020 INNSBRUCK PILOT JACKET HV ORG L


Pilot jacket Innsbruck RWS orange

References
mascot:05020-660-14-L
rubix:380A2531
ean:5707209409386
Pilotjack Innsbruck 05020-660-14 / L
brand logo
brand logo
Technical specifications
ColourOrange
SizeL
Class EN204713
See all Specifications

Product details : MASCOT 05020 INNSBRUCK PILOT JACKET HV ORG L


Teflon® finish makes the product dirt resistant and ensures high visibility. Water-repellent. Detachable pile lining, collar and sleeves. Press studs to attach a hood if required. Ribbed waist and cuffs.
brand logo

Technical specifications


Attributes
Logistic Weight2000 g
ColourOrange
SizeL
Class EN204713
Main materialPolyester
BreathableNo
Material80% polyester/20% cotton
Show UNSPSC/ECL@SS
£ 147.45 excl. VAT
/ Each
£ 176.94 incl. VAT
  • Usually arrives within 14 working days