Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR ORANGE 6XL
LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR ORANGE 6XL
LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR ORANGE
References
leo workwear:
A20-O-LEO-6XL
rubix:
316A9343
ean:
5056082328308
Technical specifications
Colour
Orange
Size
6XL
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR ORANGE 6XL
Technical specifications
Attributes
Colour
Orange
Size
6XL
Class EN20471
3
Main material
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
208.69
excl. VAT
/
Each
£
250.43
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 15909 FORSTER JACKET HV ORG/DANTH 3XL
MASCOT 00930 SAVONA PARKA JACKET HV ORG/NAVY XS
PORTWEST HI-VIS UNLINED JACKET YELLOW SIZE S
HELLYHAN 71355_369-XS UC-ME WINTER JACKET HI VIS YELLOW/EBONY XS
REGATTA TRA218 5LV HV PRO CLASSIC BOMBER JACKET ORANGE/NAVY M
REGATTA TRA712 188 HV PRO CONTRACT ABLAZE 2LYR SOFTSHELL ORANGE 4XL
Portwest S463ORRXXXL Hi-Vis Bomber Jacket Orange Size 3XL
ORBITINT BLACK KNIGHT HVFLE CRUSADER FLEECE JACKET YELLOW XL
REGATTA TRA625 5LV HV PRO 3LYR SOFTSHELL ORANGE/NAVY M
PORTWEST HI-VIS LINED JACKET S490 YELLOW SIZE 2XL
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV YEL/BLACK M
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK RED/GREY 3XL
LEO JL04/EX01 ROSEMOOR WOMENS JACKET W/ MEXPANDER ORANGE 2XS
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET ORANGE 4XL
MASCOT 15515 DARTFORD JACKET HV YEL/BLACK L