LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET ORANGE L
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET ORANGE
See technical informationReferences
Leo Workwear:JL04-O-LEO-L
Rubix:2576339
EAN:5056082306139



Product details : LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET ORANGE L
Leo jl04 rosemoor ecoviz 10k performance womens jacket orange l
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | l |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 88.42 excl. VAT
/ Each
£ 106.10 incl. VAT
- Usually arrives within 14 working days
Colour
Size
l
