Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO A02 PUTFORD ECOVIZ 4K LINED ANORAK W/RED BRACES YELLOW 4XL
LEO A02 PUTFORD ECOVIZ 4K LINED ANORAK W/RED BRACES YELLOW 4XL
LEO A02 PUTFORD ECOVIZ 4K LINED ANORAK W/RED BRACES YELLOW
References
leo workwear:
A02-Y-LEO-4XL
rubix:
316A9194
ean:
5056082300878
Technical specifications
Colour
yellow
Size
4xl
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO A02 PUTFORD ECOVIZ 4K LINED ANORAK W/RED BRACES YELLOW 4XL
Technical specifications
Attributes
Colour
yellow
Size
4xl
Class EN20471
3
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.73
excl. VAT
/
Each
£
57.28
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
LEO SJ02 BOWDEN ECOVIZ SOFTSHELL JACKET RED/GREY 5XL
Portwest S463ORRL Hi-Vis Bomber Jacket Orange SIZE L
MASCOT 19153 ACCELERATE SAFE LADIES FLEECE JUMPER W/ZIP HVYEL/DNV XS
MASCOT 15501 HARLOW OUTERSHELL JACKET HV ORG/DNAVY 4XL
LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT YELLOW/NAVY XL
MASCOT 15535 HASTINGS WINTER JACKET HV YEL/D'NAVY 3XL
MASCOT 15515 DARTFORD JACKET HV ORG/DANTH M
MASCOT 15515 DARTFORD JACKET HV RED/D'ANTH 2XL
MASCOT 00534 ST MORITZ PILOT JACKET HV ORG XL
MASCOT 15902 KIAMA SOFTSHELL JACKET HV ORG/D'NAVY M
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET ORANGE 2XS
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV ORG/DANTH L
LEO A07 EASTLEIGH ECOVIZ 10K PERFORMANCE ANORAK YELLOW S
LEO J02 BICKINGTON ECOVIZ 4K LINED BOMBER JACKET YELLOW 3XL
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV RED/DANTH XL