MASCOT 00534 ST MORITZ PILOT JACKET HV ORG XL

Pilot jacket St. Moritz orange

See technical information

References

Mascot:00534-880-14-XL
Rubix:379A1862
EAN:5708628108966
Pilotjack St Moritz 00534-880-14 / XL
brand logo
brand logo
brand logo

Technical specifications

Colourorange
Sizexl
Class EN204713
See all Specifications

Product details : MASCOT 00534 ST MORITZ PILOT JACKET HV ORG XL


Breathable, wind and waterproof MASCOTEX® with taped seams. Pile lining in the body and quilt lining in sleeves. Fastening with zip and internal storm flap, so the wind is kept out. Ribbed waist and cuffs. Press studs to attach a hood if required.
brand logo
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1480 g
Colourorange
Sizexl
Class EN204713
Main materialpolyester
Secondary colourno secondary color
Breathableyes
Material100% polyester (mascotex®)
£ 151.51 excl. VAT
/ Each
£ 181.81 incl. VAT
  • Usually arrives within 14 working days

Size